This product requires certification to purchase.

3/4 in. Insert x Female Brass Adapter

American Granby

3/4 in. Insert x Female Brass Adapter

  • Fast #
  • Part #BRLFIFAF
  • Item #4665280
  • Manufacturer Part #B90-3/4
4.8 out of 5 Customer Rating
Brand image
American Granby

3/4 in. Insert x Female Brass Adapter

  • Fast #
  • Part #BRLFIFAF
  • Item #4665280
  • Manufacturer Part #B90-3/4
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
End Connection 1:
Barbed
End Connection 2:
FIPT
End Connections:
Barbed x FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Red Brass
NSF:
NSF 61
NSF Certified:
Yes
UPC:
642026011747