4-Connection Heat Shrunk Kit in Black
4-Connection Heat Shrunk Kit in Black
Package Quantity Info:
Each: 1 Inner Pack: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Wire Size #14, #12, #10
- Tubes 2
- Butt connectors included in kit 2
- NSF/ANSI 372 Certified
- Lead-Free
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Lead Law Compliant:
- Yes
- Product Type:
- Kit
- UPC:
- 642026000147
- Weight:
- 0.06 lb