5-Micron Plastic Wound Filter
5-Micron Plastic Wound Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Excellent depth filtration
- FDA grade
- Individually Wrapped
Documents
Specifications
- Cartridge Type:
- Filter
- Contaminant Removal:
- Dirt
- Length:
- 9-7/8
- Material:
- Plastic
- Material Type:
- Polypropylene
- Micron Rating:
- 5 Micron
- UPC:
- 642026044615