60 ft. Tape in Black
60 ft. Tape in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 60 ft
- Thickness:
- 7 mil
- UL Listed:
- No
- Width:
- 2 in