This product requires certification to purchase.

9-3/4 in. Melt Blown Polypropylene Filter Cartridge

American Granby

9-3/4 in. Melt Blown Polypropylene Filter Cartridge

  • Fast #
  • Part #AEFPBB5
  • Item #3766304
  • Manufacturer Part #EFPBB5
5 out of 5 Customer Rating
Brand image
American Granby

9-3/4 in. Melt Blown Polypropylene Filter Cartridge

  • Fast #
  • Part #AEFPBB5
  • Item #3766304
  • Manufacturer Part #EFPBB5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Melt blown polypropylene for purity and chemical compatibility
  • Ideal for aggressive chemicals and general sediment filtration when depth filtration is required
  • Meets FDA requirements for food and beverage contact
  • Large, easy-to-read thermostat display
  • Electronic temperature accuracy
  • Adjustable room temperature calibration
  • Meets California Building Code, Title 24
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 42
Application:
Water
Cartridge Type:
Melt Blown Polypropylene Filter Cartridge
Diameter:
4-1/2 in
Filtering Material:
No
Flow Rate:
8 gpm
Length:
9-3/4 in
Material:
Plastic
Material Type:
Polypropylene
Micron Rating:
5 Micron
NSF:
NSF 42
NSF Certified:
Yes
UPC:
642026044820
Weight:
1.8 lb