2 ft. FPT Assembled Fire Hydrant
Clayton Mark® 2 ft. FPT Assembled Fire Hydrant
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Clayton Mark®
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Depth of Trench:
- 2 ft
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Flow Rate:
- 45 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 54 in
- Material:
- Cast Iron, Brass
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- Valve Size:
- 3/4 in
- Weight:
- 15.2 lb