5 ft. FPT Assembled Fire Hydrant
Clayton Mark® 5 ft. FPT Assembled Fire Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- Collection:
- Clayton Mark®
- Color Finish Name:
- Red
- Depth of Trench:
- 5 ft
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Flow Rate:
- 45 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 90 in
- Material:
- Cast Iron, Brass
- Pressure - Maximum:
- 80 psi
- UL Listed:
- No
- UPC:
- 642026054782
- Valve Size:
- 3/4 in