This product requires certification to purchase.

1 x 1-1/4 in. FPT x MPT Brass Check Valve

American Granby

CVMNL-BS Series 1 x 1-1/4 in. FPT x MPT Brass Check Valve

  • Fast #
  • Part #ACVMNL125BS
  • Item #4663617
  • Manufacturer Part #CVMNL125BS
4 out of 5 Customer Rating
Brand image
American Granby

CVMNL-BS Series 1 x 1-1/4 in. FPT x MPT Brass Check Valve

  • Fast #
  • Part #ACVMNL125BS
  • Item #4663617
  • Manufacturer Part #CVMNL125BS
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
Collection:
CVMNL-BS Series
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Pressure Class:
200#
UL Listed:
No
UPC:
642026096874
Valve Body Material:
Brass
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
0.845 lb