20 in. 5 micron Granular Activated Carbon Filter Cartridge
EFGAC Series 20 in. 5 micron Granular Activated Carbon Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Cartridge Type:
- Granular Activated Carbon Cartridge
- Collection:
- EFGAC Series
- Contaminant Removal:
- Chemicals, Chlorine, Odor, Taste
- Filtering Material:
- No
- IAPMO Listed:
- No
- Length:
- 20
- Micron Rating:
- 5 Micron
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 642026044899