This product requires certification to purchase.

1/2 in. Insert Straight Nylon 90 Degree Elbow

American Granby

N406 Series 1/2 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9D
  • Item #23418
  • Manufacturer Part #N406-005
3.9 out of 5 Customer Rating
Brand image
American Granby

N406 Series 1/2 in. Insert Straight Nylon 90 Degree Elbow

  • Fast #
  • Part #NI9D
  • Item #23418
  • Manufacturer Part #N406-005
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Burlington, IA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-2609
Clean Bagged:
No
Collection:
N406 Series
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
Nylon
NSF Certified:
Yes
UPC:
642026031721