This product requires certification to purchase.

1/2 in. Insert x MPT Nylon Adapter

American Granby

N436 Series 1/2 in. Insert x MPT Nylon Adapter

  • Fast #
  • Part #NIMAD
  • Item #12961
  • Manufacturer Part #N436-005
5 out of 5 Customer Rating
Brand image
American Granby

N436 Series 1/2 in. Insert x MPT Nylon Adapter

  • Fast #
  • Part #NIMAD
  • Item #12961
  • Manufacturer Part #N436-005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • White nylon insert fittings
  • NSF for potable water
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
N436 Series
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
Nylon
Warranty & Product Information
ANSI
ANSI 372
Application
Water
ASTM
ASTM D-2609
FM Approved
No
IAPMO Listed
No
NSF
NSF 372
NSF Certified
Yes
UPC
642026031882