1 in. Insert x MPT Nylon Adapter
N436 Series 1 in. Insert x MPT Nylon Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- White nylon insert fittings
- NSF for potable water
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM D-2609
- Application:
- Water
- Clean Bagged:
- No
- Collection:
- N436 Series
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UPC:
- 642026031905