1 300 # Teflon 1/8 Ring Gasket
1 300 # Teflon 1/8 Ring Gasket
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- PTFE