36" wires, PBT connector on one end, DC connector on other end
36" wires, PBT connector on one end, DC connector on other end
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Power Connector Kit includes DC jack connector
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 36 in
- UPC:
- 714176019987