This product requires certification to purchase.

5 ft. 120V Power Connector

American Lighting

5 ft. 120V Power Connector

  • Fast #
  • Part #A0370001
  • Item #4562924
  • Manufacturer Part #370001
5 out of 5 Customer Rating
Brand image
American Lighting

5 ft. 120V Power Connector

  • Fast #
  • Part #A0370001
  • Item #4562924
  • Manufacturer Part #370001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
5 ft
UL Listed:
Yes
Volts:
120V