7in. 15W 3000K Round LED Flush Mount Ceiling Fixture in White
7in. 15W 3000K Round LED Flush Mount Ceiling Fixture in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent color rendering (92+ CRI)
- Modern surface mount design
- Up to 1200 lumen output performance
- 3000K color temperature
- Available in 5" and 7" fixture size
- Surface mount installation to most standard 1-1/2" deep octagonal junction boxes
- Battery back-up accessory available for 7"
- CETLus Listed for wet location
-
Green
Documents
Specifications
- Beam Spread:
- 120°
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-19/20 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 1200
- Number Of Hours:
- 35000 h
- UL Listed:
- No
- UPC:
- 714176022376
- Volts:
- 120/277V
- Watts:
- 15 W