AdaptPro DRJ Adjustable Joiner in 24V
AdaptPro DRJ Adjustable Joiner in 24V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 12V or 24V DC constant voltage hardwire driver
- Non-dimmable option for installations where primary side dimming is not needed
- Short circuit, over-load, and over-temperature protections
- Slim, compact aluminum housing design (only 1.72" tall)
- Integrated wiring compartment
- Free air convection cooling
- Class 2, Class P, Type HL, FCC compliant
- CULus listed, Wet location rated
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- Type:
- AADPTPRODRJ3024
- UL Listed:
- Yes
- UPC:
- 714176023502
- Volts:
- 24V
- Watts:
- 30