15W LED Retrofit Downlight in Dark Bronze
Advantage™ 15W LED Retrofit Downlight in Dark Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Beam Spread:
- 87°
- Collection:
- Advantage™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Dark Bronze
- Color Temperature:
- 3000
- Diameter:
- 7-13/32 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted Polycarbonate Lens
- Green Product:
- Yes, Energy Star
- Height:
- 2-9/16 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lumens:
- 900
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 15 W