This product requires certification to purchase.

5-Channel DMX Receiver,RJ45 Input, 5x8A CV

American Lighting

DMX 5-Channel DMX Receiver,RJ45 Input, 5x8A CV

  • Fast #
  • Part #ARECDMXRJ45A5CH
  • Item #8938821
  • Manufacturer Part #REC-DMX-RJ45A-5CH
3.6 out of 5 Customer Rating
Brand image
American Lighting

DMX 5-Channel DMX Receiver,RJ45 Input, 5x8A CV

  • Fast #
  • Part #ARECDMXRJ45A5CH
  • Item #8938821
  • Manufacturer Part #REC-DMX-RJ45A-5CH
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 5-channel capable output (8 A per channel max)
  • Compatible with single color, tunable and RGB based neon or tape light
  • Features easy-to-use RJ45, XLR5 or direct wire DMX inputs and outputs
  • Link multiple receivers for larger installs required separate addresses
  • 8 bit or 16 bit PWM output resolution ratio
  • Requires 12/24V DC input and DMX controller for operation
  • Requires Certification

Specifications

AMP:
40.5
Collection:
DMX
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
Height:
1-1/2 in
Installation Type:
Surface Mount
Length:
6-1/2 in
Material:
Plastic
Product Type:
Decoder
UPC:
714176016115
Volts:
12/24V
Watts:
192 W
Width:
1-9/10 in