Nieve Emergency Battery Driver, 20W Output, 120?277V, 90 Min Backup
Nieve Emergency Battery Driver, 20W Output, 120?277V, 90 Min Backup
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Excellent color rendering (92+ CRI)
- Modern surface mount design
- Up to 1200 lumen output performance
- 3000K color temperature
- Available in 5" and 7" fixture size
- Surface mount installation to most standard 1-1/2" deep octagonal junction boxes
- Battery back-up accessory available for 7"
- CETLus Listed for wet location
-
Green
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 7-1/4 in
- ETL Listed:
- Yes
- Height:
- 2-7/25 in
- UL Listed:
- No
- UPC:
- 714176022406
- Volts:
- 120/277V