24W 2-Light LED Flood Light in White
Panorama Sunset 24W 2-Light LED Flood Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Security
- Beam Spread:
- 95°
- Collection:
- Panorama Sunset
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 3-1/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Tempered
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Beam Type:
- Flood
- Light Bulb Type:
- LED
- Lumens:
- 2000
- Material:
- Aluminum
- Number Of Hours:
- 50000 h
- Number of Lights:
- 2
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 714176018560
- Volts:
- 120V
- Watts:
- 24 W