34 x 2 in. Concrete Grade Ring
34 x 2 in. Concrete Grade Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- American MAATCO is a manufacturer of drycast and wetcast concrete grade rings and lift hole plugs
- We offer a wide variety of grade rings to suit your needs from manholes to frame riser installations
- Our grade rings are used for new construction or rehab work
- All our grade rings meet ASTM C-478 standard
Documents
Specifications
- ASTM:
- ASTM C-478
- Application:
- New Construction
- Diameter:
- 34
- Height:
- 2
- Material:
- Concrete
- Product Type:
- Grade Ring
- Size:
- 34 in x 2 in