10A Plastic Float Switch
10A Plastic Float Switch
Package Quantity Info:
Each: 1Product Details
Product Details
Documents
Specifications
- AMP:
- 10
- Cord Length:
- 15 ft
- Length:
- 15
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- UL Listed:
- No