This product requires certification to purchase.

1-1/2 in. Stainless Steel Collet

American-Marsh Pumps

1-1/2 in. Stainless Steel Collet

  • Fast #
  • Part #A2250006107
  • Item #7887945
  • Manufacturer Part #225-0006-107
3.5 out of 5 Customer Rating
American-Marsh Pumps

1-1/2 in. Stainless Steel Collet

  • Fast #
  • Part #A2250006107
  • Item #7887945
  • Manufacturer Part #225-0006-107
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1-1/2
Fitting Sizes:
1-1/2 in
Material:
Stainless Steel
Material Type:
416
Product Type:
Collet