This product requires certification to purchase.

6 in. Stainless Steel Nipple

American-Marsh Pumps

6 in. Stainless Steel Nipple

  • Fast #
  • Part #A3640167457
  • Item #7888058
  • Manufacturer Part #364-0167-457
5 out of 5 Customer Rating
American-Marsh Pumps

6 in. Stainless Steel Nipple

  • Fast #
  • Part #A3640167457
  • Item #7888058
  • Manufacturer Part #364-0167-457
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Nipple, Straight
Material:
Stainless Steel