This product requires certification to purchase.

2-1/8 in. Carbon Steel Pipe Insulation

American Mech Insulation

2-1/8 in. Carbon Steel Pipe Insulation

  • Fast #
  • Part #A200CALSIL218G
  • Item #2902350
  • Manufacturer Part #200 CAL SIL 2-1/8 X 1
3.8 out of 5 Customer Rating
American Mech Insulation

2-1/8 in. Carbon Steel Pipe Insulation

  • Fast #
  • Part #A200CALSIL218G
  • Item #2902350
  • Manufacturer Part #200 CAL SIL 2-1/8 X 1
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
2-1/8 in
FM Approved:
No
Fits Pipe Size:
2-1/8 in
Material:
Carbon Steel
PipeTubing Size:
2-1/8 in
Thickness:
1 in
UL Listed:
No