5/8 in. Carbon Steel Pipe Insulation
5/8 in. Carbon Steel Pipe Insulation
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Diameter - Inside 1:
- 5/8 in
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- Material:
- Carbon Steel
- PipeTubing Size:
- 5/8 in
- Thickness:
- 1 in
- UL Listed:
- No