This product requires certification to purchase.

10 x 10 in. 3-Way Ceiling Diffuser in White

American Metal Products

10 x 10 in. 3-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030587
  • Item #3006479
  • Manufacturer Part #030587
5 out of 5 Customer Rating
Brand image
American Metal Products

10 x 10 in. 3-Way Ceiling Diffuser in White

  • Fast #
  • Part #A030587
  • Item #3006479
  • Manufacturer Part #030587
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diffuser Size:
10 in x 10 in
Height:
10 in
UPC:
095029218642
Width:
10 in