This product requires certification to purchase.

10 x 10 in. 4-Way Supply Register in White

American Metal Products

10 x 10 in. 4-Way Supply Register in White

  • Fast #
  • Part #A813929
  • Item #3009608
  • Manufacturer Part #813929
5 out of 5 Customer Rating
Brand image
American Metal Products

10 x 10 in. 4-Way Supply Register in White

  • Fast #
  • Part #A813929
  • Item #3009608
  • Manufacturer Part #813929
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-Way Supply Register in White
  • Requires Certification

Specifications

Color Finish Name:
White
GRD Deflection Type:
4-way
Height:
10 in
UPC:
095029292086
Width:
10 in