This product requires certification to purchase.

10 x 10 in. Return Grille White Steel

American Metal Products

10 x 10 in. Return Grille White Steel

  • Fast #
  • Part #A001137
  • Item #3006096
  • Manufacturer Part #001137
3.1 out of 5 Customer Rating
Brand image
American Metal Products

10 x 10 in. Return Grille White Steel

  • Fast #
  • Part #A001137
  • Item #3006096
  • Manufacturer Part #001137
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 810
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Height:
10
Material:
Steel
UPC:
095029217188
Width:
10