10 x 10 in. Steel Sidewall Register in White
10 x 10 in. Steel Sidewall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Steel Supply Register in White
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 10
- Material:
- Steel
- Type:
- A813999
- UPC:
- 095029276901
- Width:
- 10