This product requires certification to purchase.

10 x 4 in. Aluminum Linear Bar Grille in White

American Metal Products

10 x 4 in. Aluminum Linear Bar Grille in White

  • Fast #
  • Part #A030540
  • Item #3005148
  • Manufacturer Part #030540
3.8 out of 5 Customer Rating
Brand image
American Metal Products

10 x 4 in. Aluminum Linear Bar Grille in White

  • Fast #
  • Part #A030540
  • Item #3005148
  • Manufacturer Part #030540
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Aluminum Linear Bar Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
4
Material:
Aluminum
Type:
A030540
UPC:
095029221048
Width:
10