This product requires certification to purchase.

10 x 4 in. Ceiling/Wall Grille in White

American Metal Products

10 x 4 in. Ceiling/Wall Grille in White

  • Fast #
  • Part #A001319
  • Item #3004939
  • Manufacturer Part #001319
4.5 out of 5 Customer Rating
Brand image
American Metal Products

10 x 4 in. Ceiling/Wall Grille in White

  • Fast #
  • Part #A001319
  • Item #3004939
  • Manufacturer Part #001319
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Ceiling/Wall Grille in White
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Height:
4
Type:
A001319
UPC:
095029217157
Width:
10