This product requires certification to purchase.

12 in. Branch Tee

American Metal Products

12 in. Branch Tee

  • Fast #
  • Part #A12RT
  • Item #1241148
  • Manufacturer Part #12RT
3.8 out of 5 Customer Rating
Brand image
American Metal Products

12 in. Branch Tee

  • Fast #
  • Part #A12RT
  • Item #1241148
  • Manufacturer Part #12RT
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Branch and trunk diameters of the standard tee are the same size
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
12 in
Length
17-9/16 in
Characteristics & Features
Material
Steel
Warranty & Product Information
UPC
095029414105