This product requires certification to purchase.

12 x 10 in. Steel Grille in White

American Metal Products

12 x 10 in. Steel Grille in White

  • Fast #
  • Part #A001390
  • Item #3006975
  • Manufacturer Part #001390
3.7 out of 5 Customer Rating
Brand image
American Metal Products

12 x 10 in. Steel Grille in White

  • Fast #
  • Part #A001390
  • Item #3006975
  • Manufacturer Part #001390
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Steel Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
10
Material:
Steel
Type:
A001390
UPC:
095029217218
Width:
12