12 x 12 in. Aluminum Linear Bar Grille in White
12 x 12 in. Aluminum Linear Bar Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aluminum Linear Bar Grille in White
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Height:
- 12
- Material:
- Aluminum
- Type:
- A030588
- UPC:
- 095029222939
- Width:
- 12