This product requires certification to purchase.

12 x 2 in. Baseboard Register in Brown

American Metal Products

12 x 2 in. Baseboard Register in Brown

  • Fast #
  • Part #A014546
  • Item #3006943
  • Manufacturer Part #014546
4.2 out of 5 Customer Rating
Brand image
American Metal Products

12 x 2 in. Baseboard Register in Brown

  • Fast #
  • Part #A014546
  • Item #3006943
  • Manufacturer Part #014546
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Baseboard Register in Brown
  • Requires Certification

Specifications

Color Finish Name:
Brown
Height:
2
Type:
A014546
UPC:
684048113030
Width:
12