This product requires certification to purchase.

12 x 4 in. Stamped Ceiling Diffuser in White

American Metal Products

12 x 4 in. Stamped Ceiling Diffuser in White

  • Fast #
  • Part #A556311
  • Item #3009728
  • Manufacturer Part #556311
5 out of 5 Customer Rating
Brand image
American Metal Products

12 x 4 in. Stamped Ceiling Diffuser in White

  • Fast #
  • Part #A556311
  • Item #3009728
  • Manufacturer Part #556311
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ceiling Diffuser in White
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
4 in
Material:
Steel
UPC:
095029219397
Width:
12 in