This product requires certification to purchase.

12 x 6 in. Floor Grille in Brown

American Metal Products

12 x 6 in. Floor Grille in Brown

  • Fast #
  • Part #A014569
  • Item #3007623
  • Manufacturer Part #014569
3.8 out of 5 Customer Rating
Brand image
American Metal Products

12 x 6 in. Floor Grille in Brown

  • Fast #
  • Part #A014569
  • Item #3007623
  • Manufacturer Part #014569
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Floor Grille in Brown
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Brown
Length:
12
Material:
Steel
Type:
A014569
UPC:
095029218024
Width:
6