This product requires certification to purchase.

12 x 6 in. Stamped Ceiling Diffuser in White

American Metal Products

12 x 6 in. Stamped Ceiling Diffuser in White

  • Fast #
  • Part #A556320
  • Item #3009995
  • Manufacturer Part #556320
5 out of 5 Customer Rating
Brand image
American Metal Products

12 x 6 in. Stamped Ceiling Diffuser in White

  • Fast #
  • Part #A556320
  • Item #3009995
  • Manufacturer Part #556320
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bath, ME
    Pick Up  Not Available
    Not available in ME
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in ME

Product Details

Product Details

  • Ceiling Diffuser in White
  • Requires Certification

Specifications

Color Finish Name:
White
GRD Deflection Type:
2-way
Height:
6
Type:
A556320
UPC:
095029219403
Width:
12