This product requires certification to purchase.

12 x 8 in. Steel Ceiling Register in White

American Metal Products

12 x 8 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001188
  • Item #3007590
  • Manufacturer Part #001188
3.1 out of 5 Customer Rating
Brand image
American Metal Products

12 x 8 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001188
  • Item #3007590
  • Manufacturer Part #001188
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceiling Register in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
8
Material:
Steel
Type:
A001188
UPC:
095029218369
Width:
12