This product requires certification to purchase.

12 x 8 in. Steel Register in Brown

American Metal Products

12 x 8 in. Steel Register in Brown

  • Fast #
  • Part #A016936
  • Item #3005120
  • Manufacturer Part #016936
5 out of 5 Customer Rating
Brand image
American Metal Products

12 x 8 in. Steel Register in Brown

  • Fast #
  • Part #A016936
  • Item #3005120
  • Manufacturer Part #016936
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Steel Register in Brown
  • Requires Certification

Specifications

Color Finish Name:
Brown
Height:
8
Material:
Steel
Type:
A016936
UPC:
095029240278
Width:
12