12 X 8 MULT LOU Sidewall Regular White
12 X 8 MULT LOU Sidewall Regular White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- 12 in. x 8 in.
- Sidewall Installation
- Multi-Louver Damper
Specifications
- Color Finish Name:
- White
- Height:
- 8
- Type:
- A030545
- UPC:
- 095029218819
- Width:
- 12