This product requires certification to purchase.

14 x 12 in. Return Grille White Steel

American Metal Products

14 x 12 in. Return Grille White Steel

  • Fast #
  • Part #A001486
  • Item #3009699
  • Manufacturer Part #001486
3.3 out of 5 Customer Rating
Brand image
American Metal Products

14 x 12 in. Return Grille White Steel

  • Fast #
  • Part #A001486
  • Item #3009699
  • Manufacturer Part #001486
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Height:
14 in
Material:
Steel
UPC:
095029236622
Width:
12 in