This product requires certification to purchase.

14 x 20 in. Steel Grille in White

American Metal Products

14 x 20 in. Steel Grille in White

  • Fast #
  • Part #A001170
  • Item #3007058
  • Manufacturer Part #001170
5 out of 5 Customer Rating
Brand image
American Metal Products

14 x 20 in. Steel Grille in White

  • Fast #
  • Part #A001170
  • Item #3007058
  • Manufacturer Part #001170
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel Grille in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
14 in
Material:
Steel
UPC:
095029217287
Width:
20 in