This product requires certification to purchase.

14 x 4 in. Steel Ceiling Register in White

American Metal Products

14 x 4 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001162
  • Item #3006815
  • Manufacturer Part #001162
5 out of 5 Customer Rating
Brand image
American Metal Products

14 x 4 in. Steel Ceiling Register in White

  • Fast #
  • Part #A001162
  • Item #3006815
  • Manufacturer Part #001162
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Ceiling Register in White
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
4
Material:
Steel
Type:
A001162
UPC:
095029218383
Width:
14