16 x 12 in. Stamped Straight Blade Return Grille in White
16 x 12 in. Stamped Straight Blade Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Return Grille in White
Specifications
- Color Finish Name:
- White
- Height:
- 12
- Material:
- Steel
- Type:
- A001519
- UPC:
- 095029236745
- Width:
- 16