20 x 12 in. Stamped Straight Blade Return Grille in White
20 x 12 in. Stamped Straight Blade Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 320-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Return Grille in White
Specifications
- Color Finish Name:
- White
- Height:
- 12 in
- Material:
- Steel
- UPC:
- 095029217362
- Width:
- 20 in