This product requires certification to purchase.

20 x 20 in. Commercial Return Grille White Steel

American Metal Products

20 x 20 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001108
  • Item #3005255
  • Manufacturer Part #001108
5 out of 5 Customer Rating
Brand image
American Metal Products

20 x 20 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001108
  • Item #3005255
  • Manufacturer Part #001108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • White Steel
  • Requires Certification

Specifications

Application:
Commercial
Color Finish Name:
White
Height:
20
Material:
Steel
Type:
A001108
UPC:
095029217386
Width:
20