This product requires certification to purchase.

20 x 8 in. Steel Register in Brown

American Metal Products

20 x 8 in. Steel Register in Brown

  • Fast #
  • Part #A016940
  • Item #3005226
  • Manufacturer Part #016940
3.5 out of 5 Customer Rating
Brand image
American Metal Products

20 x 8 in. Steel Register in Brown

  • Fast #
  • Part #A016940
  • Item #3005226
  • Manufacturer Part #016940
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Steel Register in Brown
  • Requires Certification

Specifications

Color Finish Name:
Brown
Height:
8
Material:
Steel
Type:
A016940
UPC:
095029240568
Width:
20